Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Scale, 70 lb./32kg, 0.002 lb.

  • Mfr # GB 70A

  • Zoro # G6149475


product price: $568.00
/ea
Free Shipping & Returns

Key Features

Overall Width
30.54 in
Overall Length
15.7 in
Overall Height
6.3 in
Scale Readability
0.002lb / 0.001kg
Pan Dimensions
15.7 in x 11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 70A
Zoro #
G6149475
UPC #
840886105105
Country of Origin
China

Dimensions

Overall Width
30.54 in
Overall Length
15.7 in
Overall Height
6.3 in
Pan Dimensions
15.7 in x 11.8 in

Details

Scale Readability
0.002lb / 0.001kg
Item
Platform Scale,70 lb./32kg,0.002 lb.
Net Weight
22.0lb
Capacity
70lb / 32kg
Readability
0.002lb / 0.001kg

Description

Platform Scale,70 lb./32kg,0.002 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.