PMB Moisture Analyzer-PMB 163-115V-Capacity: 160g Readability: 0.001g/0.01%

  • Mfr # PMB 163-115V

  • Zoro # G514703173


product price:  $3,572.37
/ea
Free Shipping & Returns

Key Features

Length
14.2 in
Power Supply
Power cord
Features
Backlit Display, Date, Time, External Calibration, Tare, GLP, RS-232, USB, Security Lock, Multiple Weighing units
Material
Die-cast aluminum
Voltage
110-120V 60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMB 163-115V
Zoro #
G514703173
UPC #
840886101541
Country of Origin
China

Dimensions

Length
14.2 in
Depth
7.3 in
Pan Size
3.9 in
Width
9.8 in
Pan Dimensions
3.9" / 100mm ø

Details

Power Supply
Power cord
Features
Backlit Display, Date, Time, External Calibration, Tare, GLP, RS-232, USB, Security Lock, Multiple Weighing units
Material
Die-cast aluminum
Voltage
110-120V 60Hz
Display
Backlit LCD with 0.9" / 24mm high digits
Weighing Units
g / %M / %S / ATRO %M / ATRO %S
Application
Weighing
Raadability
0.001g / 0.01%
Interface
RS-232 / USB
Calibration
External calibration
Capacity
160g
Readability
0.001g / 0.01%
Power Source
Power cord

Description

Adam Equipment PMB moisture balances set a new standard for data communication making recording results faster and easier. Use the USB interface and connect a memory stick to download the results as they are taken and store them for future analysis. No need for additional software to take readings from the balance giving the user total freedom to collect data on a production floor or in the field. The PMB's fast response time and easy-to-use functionality make it the ideal moisture analyzer for a range of different applications. The automatic test setting function lets you quickly run multiple tests without additional user input and the built-in memories let you store that data future reference. The PMB offers smart features that have been developed to give you the ultimate performance for moisture analysis. Navigating the built in applications is easy with the intuitively designed keypad. Access to the main functions is quick and a special lock out feature allows the supervisor to set up access to all or certain functions so users do not inadvertently change the settings. The color coded keypad highlights the tare and start keys for easy recognition. Multiple communications options let you pick the right interface for your needs. USB and RS-232 both included as standard. Supports USB flash drive with automatic record keeping function to save each test result.


  • •Quality you can Trust – Adam's PMB Moisture Analyzer are high quality Moisture Analyzer that are designed for professionals. Our Moisture Analyzer are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Moisture Analyzer offers durable weighing with a capacity of 160g and accuracy (readability) of 0.001g / 0.01%
  • •Vivid, backlit LCD easily visible in any lighting conditions
  • •Programmable backlight can be set to "always on," "always off" or "light only when weighing"
  • •Capacity tracker built into display for easily monitoring possible overloads
  • •Scratch-resistant aluminum housing protects internal components
  • •Color-coded keys facilitate quick recognition of the most frequently used buttons
  • •Pan lifter allows easy placement and removal of samples
  • •RS-232 interface is available to provide speedy connection to computers and printers
  • •USB host for memory card and USB I/O interface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.