Zoro Homepage

Precision Balance, 3 Place, 6200g/.01g

  • Mfr # ETB6202I

  • Zoro # G6994939


product price: $2,788.80
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, mg, ct,G, N, lb, oz, dwt, mm, ozt, tl.H, tl.S, tl.T, T, custom unit
Overall Width
20.9 in
Overall Length
11.8 in
Overall Height
15.4 in
Scale Readability
0.01g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETB6202I
Zoro #
G6994939
UPC #
840886104771
Country of Origin
China

Dimensions

Overall Width
20.9 in
Overall Length
11.8 in
Overall Height
15.4 in
Pan Dimensions
7.3 in x 7.3 in

Details

Weighing Units
g, mg, ct,G, N, lb, oz, dwt, mm, ozt, tl.H, tl.S, tl.T, T, custom unit
Item
Precision Balance,3 Place,6200g/.01g
Scale Readability
0.01g
Net Weight
18.7lb
Interface - Lab Equipment
RS-232 / USB
Readability
0.01g
Power Source
24VDC 1A Adapter
Capacity
6200g

Description

Precision Balance,3 Place,6200g/.01g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.