Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Balance, 3 Place, 6200g/.01g

  • Mfr # STB6202E

  • Zoro # G6995009


product price: $2,012.75
/ea
Free Shipping & Returns

Key Features

Weighing Units
glbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
11.8 in
Net Weight
14.1lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB6202E
Zoro #
G6995009
UPC #
840886104559
Country of Origin
China

Dimensions

Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
11.8 in
Pan Dimensions
7.3 in x 7.3 in

Details

Weighing Units
glbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Item
Precision Balance,3 Place,6200g/.01g
Net Weight
14.1lb
Scale Readability
0.01g
Interface - Lab Equipment
RS-232
Power Source
24VDC 1A Adapter
Capacity
6200g
Readability
0.01g

Description

Precision Balance,3 Place,6200g/.01g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.