Zoro Homepage

Precision Balance, 3 Place, 6200g/.01g

  • Mfr # STB6202I

  • Zoro # G6995173


product price: $2,236.85
/ea
Free Shipping & Returns

Key Features

Weighing Units
glbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
11.8 in
Scale Readability
0.01g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB6202I
Zoro #
G6995173
UPC #
840886104566
Country of Origin
China

Dimensions

Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
11.8 in
Pan Dimensions
7.3 in x 7.3 in

Details

Weighing Units
glbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Item
Precision Balance,3 Place,6200g/.01g
Scale Readability
0.01g
Net Weight
14.1lb
Capacity
6200g
Power Source
24VDC 1A Adapter
Readability
0.01g
Interface - Lab Equipment
RS-232

Description

Precision Balance,3 Place,6200g/.01g

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.