Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Balance, 3 Place, 720g/.001g

  • Mfr # SPB723E

  • Zoro # G6994990


product price: $1,676.60
/ea
Free Shipping & Returns

Key Features

Weighing Units
gmglbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
16.5 in
Scale Readability
0.001g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB723E
Zoro #
G6994990
UPC #
840886104498
Country of Origin
China

Dimensions

Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
16.5 in
Pan Dimensions
4.3 in

Details

Weighing Units
gmglbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Item
Precision Balance,3 Place,720g/.001g
Scale Readability
0.001g
Net Weight
18.2lb
Interface - Lab Equipment
RS-232
Capacity
720g
Power Source
24VDC 1A Adapter
Readability
0.001g

Description

Precision Balance,3 Place,720g/.001g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.