Zoro Homepage

Precision Balance, 3 Place, 8200g/.01g

  • Mfr # STB8202E

  • Zoro # G6995018


product price: $2,734.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
glbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
11.8 in
Scale Readability
0.01g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB8202E
Zoro #
G6995018
UPC #
840886104573
Country of Origin
China

Dimensions

Overall Width
20.9 in
Overall Length
15.4 in
Overall Height
11.8 in
Pan Dimensions
7.3 in x 7.3 in

Details

Weighing Units
glbozctGNdwtmmoztTtl.Htl.Stl.Tcustom unit
Item
Precision Balance,3 Place,8200g/.01g
Scale Readability
0.01g
Net Weight
14.1lb
Capacity
8200g
Interface - Lab Equipment
RS-232
Power Source
24VDC 1A Adapter
Readability
0.01g

Description

Precision Balance,3 Place,8200g/.01g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.