Zoro Homepage

PT Platform Scale 4 x 4 ft., 2500 lbs Capacity Model No. PT112

  • Mfr # 193223

  • Zoro # G616325723


product price: $2,731.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193223
Zoro #
G616325723
UPC #
-
Country of Origin
China

Description

We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested . We are trusted by millions of people for specialized products to meet their needs where they live, work and play. Features Checkered steel platform with heavy-duty leveling feet Four load cell construction indicator not included with this unit please see Item# 193225 Specifications Style: Platform scale Capacity lbs. : 2500 Display Increments: 0.5 lbs. Measures: Pounds, kilograms Platform Material: Steel Platform Size L x W in. : 48 x 48 Dimensions L x W x H in. : 49 x 49 x 5 Weight: 235 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.