
PT Platforms Scale with GK Indicator 3000 kg Capacity
Mfr # PT 312-5M-GKaM
Zoro # G916482577
product price: $1,272.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT 312-5M-GKaM
Zoro #
G916482577
UPC #
-
Country of Origin
China
Description
PT industrial scales offer durability and quality construction for a variety of different applications. The PT features a large, steel base with a diamond plate surface, adjustable leveling feet and cable. Optional ramps facilitate loading and unloading heavy objects. The platforms are available with or without indicators. Adam offers a range of indicators, including the GK, GC and AE 402. Features Rugged construction stands up to industrial use Diamond-plate surface for added grip Approximately 3m/10-foot shielded cable Optional ramps facilitate loading and unloading Can be used with one of several Adam indicators Specifications Capacity: 5000 lb / 3000 kg Weighing Units: g, kg, lb, lboz, oz Pan Size: 47.2 x 47.2 in. Power Supply: 12VDC 800mA adapter Interface: RS-232 Net Weight: 178.1lbs Approvals: NTEP 12-016 / 12-068 Battery Life Hours: 70 Readability: 1lb / 0.5 kg Stabilization Time: 2 Linearity: lb / 0kg Construction: Mild steel base Operating Temperature: -10 Degrees to 40 Degrees C / 14 Degrees to 104 Degrees F Display Digit Height: 0.8 in. Dimension: 4.3in H x 47.2in W x 47.2in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.