PT Platforms W/ GK-Plus, PT 310-10, GK-Plus, Cap: 10000lb/4500kg Readability: 2lb/1.0kg W/ Pillar

  • Mfr # PT 310-10 [GK-Plus]

  • Zoro # G715887825


product price:  $1,264.00
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild steel base
Weighing Units
g / kg / lb / lb:oz / oz
Power Unit
12VDC 800mA adapter / Internal rechargeable battery
Capacity
10000lb / 4500kg
For Use With
Weighing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT 310-10 [GK-Plus]
Zoro #
G715887825
UPC #
7000015847
Country of Origin
China

Dimensions

Pan Dimensions
39.4" x 39.4" / 1000 x 1000mm
Weighing Surface Depth
39.4 in
Weighing Surface Width
39.4 in

Details

Material
Mild steel base
Weighing Units
g / kg / lb / lb:oz / oz
Power Unit
12VDC 800mA adapter / Internal rechargeable battery
Capacity
10000lb / 4500kg
For Use With
Weighing
Scale Display
Backlit LCD with 0.8" / 20mm high digits
Scale Readability
2lb / 1.0kg
Features
Backlit Display, Date, Time, External Calibration, Tare, Battery Power, RS-232, USB, Multiple Weighing units
Voltage
110-240V 50/60Hz 12-18 watt
Interface
RS-232, Optional USB
Calibration
External calibration

Description

For industries demanding precision and durability, the PT Platforms with GK-Plus from Adam Equipment deliver exceptional performance. Engineered for a range of applications, these industrial scales feature a robust steel base with a diamond-plate surface, ensuring stability and grip during use. Adjustable leveling feet and a five-meter shielded cable enhance versatility, while optional ramps simplify the loading and unloading of heavy items.The GK-Plus checkweighing indicator is designed for efficiency and ease of use. Its full numeric keypad and large, 1.6"/40mm digits on a vivid, color-changing display make reading results straightforward, even in challenging lighting conditions. The indicator's solid ABS housing withstands the rigors of industrial environments, and its rechargeable battery ensures operation in various settings.With features like external calibration, a selectable language for printing, and a hold function to freeze displayed weights, the PT Platforms with GK-Plus cater to diverse weighing needs. The auto power-off function conserves energy, while memory accumulation totals results for streamlined data management.Connectivity is seamless with an optional USB interface and an RS-232 interface for quick connections to computers and printers. The selectable digital filtering is ideal for animal or dynamic weighing, providing consistent results for moving subjects. The color-changing backlight in checkweighing mode offers immediate feedback on whether weights are under, over, or within acceptable limits.The PT Platforms with GK-Plus are equipped with a capacity tracker to monitor potential overloads and an internal counting resolution of 1:600,000 for precise measurements. A wall-mount bracket is included for convenient placement of the indicator on vertical surfaces, making this scale a versatile and reliable choice for any industrial setting. Specifications: Max Capacity: 10000lb / 4500kg Readability: 2lb / 1.0kg Repeatability: 4lb / 2000g Linearity: 4lb / 2000g Pan Size: 39.4" x 39.4" / 1000 x 1000mm Weighing Units: g, kg, lb, lb:oz, oz Communications: RS-232, Optional USB Calibration: External calibration Display: Backlit LCD with 0.8" / 20mm high digits Weighing Applications: Weighing, Parts counting, Checkweighing, Dynamic / animal weighing, Net total weighing, Check counting, Accumulation, Percentage weighing Construction: Mild steel base Category: PT & PT-S Platform Scales, Platform Scales About Adam


  • Quality you can Trust – Adam's PT Platforms with GK-Plus are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Weigh Platform offers durable weighing with a capacity of 10000lb / 4500kg and accuracy (readability) of 2lb / 1.0kg
  • Rugged construction stands up to industrial use
  • Diamond-plate surface for added grip
  • Optional ramps facilitate loading and unloading
  • Can be used with any Adam indicators
  • Approximately five-meter/15-foot shielded cable
  • Rechargeable battery included for operation almost anywhere
  • Selectable language for printing
  • Hold function freezes the displayed weight, allowing time to elapse without losing the result

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.