PT Platforms with GK-S, PT 110, GK-S, Capacity: 2500lb/1000kg Readability: 0.5lb/0.2kg With Pillar

  • Mfr # PT 110 [GK-S]

  • Zoro # G415887804


product price:  $1,204.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Mild steel base
Scale Readability
0.5lb / 0.2kg
For Use With
Weighing
Weighing Units
g / kg / lb / lb:oz / oz
Capacity
2500lb / 1000kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT 110 [GK-S]
Zoro #
G415887804
UPC #
819309019510
Country of Origin
China

Dimensions

Pan Dimensions
39.4" x 39.4" / 1000 x 1000mm
Weighing Surface Depth
39.4 in
Weighing Surface Width
39.4 in

Details

Material
Mild steel base
Scale Readability
0.5lb / 0.2kg
For Use With
Weighing
Weighing Units
g / kg / lb / lb:oz / oz
Capacity
2500lb / 1000kg
Scale Display
Backlit LCD with 1.0" / 25mm high digits
Power Unit
12VDC 800mA adapter / Optional internal rechargeable battery
Interface
RS-232, Optional USB
Voltage
100-240V 50-60Hz 0.4A
Calibration
External calibration
Features
Backlit Display, Date, Time, External Calibration, Battery Power, RS-232, USB, Multiple Weighing units

Description

TBD - Amazon Specifications: Max Capacity: 2500lb / 1000kg Readability: 0.5lb / 0.2kg Repeatability: 1lb / 400g Linearity: 1lb / 400g Pan Size: 39.4" x 39.4" / 1000 x 1000mm Weighing Units: g, kg, lb, lb:oz, oz Stabilization time: 2 Communications: RS-232, Optional USB Calibration: External calibration Display: Backlit LCD with 1.0" / 25mm high digits Weighing Applications: Weighing, Parts counting, Checkweighing, Check counting, Percentage weighing, Accumulation Construction: Mild steel base Category: PT & PT-S Platform Scales, Platform Scales About Adam For more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture.Adam weighing scales are designed to offer intuitive operation, durability, solid performance and value to facilitate everyday work and simplify weighing tasks.


  • Quality you can Trust – Adam's PT Platforms with GK-S are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Weigh Platform offers durable weighing with a capacity of 2500lb / 1000kg and accuracy (readability) of 0.5lb / 0.2kg
  • Rugged construction stands up to industrial use
  • Diamond-plate surface for added grip
  • Optional ramps facilitate loading and unloading
  • Approximately five-meter/15-foot shielded cable
  • Capacity tracker built into display for easily monitoring possible overloads
  • Selectable language for printing
  • Hold function freezes the displayed weight, allowing time to elapse without losing the result
  • Auto power-off to save energy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.