PT Platforms with GK-S, PT 312-5, GK-S, Capacity: 5000lb/3000kg Readability: 1lb/0.5kg With Pillar

  • Mfr # PT 312-5 [GK-S]

  • Zoro # G915887816


product price:  $1,404.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Mild steel base
Power Unit
12VDC 800mA adapter
For Use With
Weighing
Scale Display
Backlit LCD with 1.0" / 25mm high digits
Weighing Units
g / kg / lb / lb:oz / oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT 312-5 [GK-S]
Zoro #
G915887816
UPC #
840886109554
Country of Origin
China

Dimensions

Pan Dimensions
47.2" x 47.2" / 1200 x 1200mm
Weighing Surface Width
47.2 in
Weighing Surface Depth
47.2 in

Details

Material
Mild steel base
Power Unit
12VDC 800mA adapter
For Use With
Weighing
Scale Display
Backlit LCD with 1.0" / 25mm high digits
Weighing Units
g / kg / lb / lb:oz / oz
Scale Readability
1lb / 0.5kg
Capacity
5000lb / 3000kg
Features
Backlit Display, Date, Time, External Calibration, Battery Power, RS-232, USB, Multiple Weighing units
Voltage
100-240V 50-60Hz 0.4A
Interface
RS-232, Optional USB
Calibration
External calibration

Description

TBD - Amazon Specifications: Max Capacity: 5000lb / 3000kg Readability: 1lb / 0.5kg Repeatability: 2lb / 1000g Linearity: 2lb / 1000g Pan Size: 47.2" x 47.2" / 1200 x 1200mm Weighing Units: g, kg, lb, lb:oz, oz Stabilization time: 2 Communications: RS-232, Optional USB Calibration: External calibration Display: Backlit LCD with 1.0" / 25mm high digits Weighing Applications: Weighing, Parts counting, Checkweighing, Check counting, Percentage weighing, Accumulation Construction: Mild steel base Category: PT & PT-S Platform Scales, Platform Scales About Adam For more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture.Adam weighing scales are designed to offer intuitive operation, durability, solid performance and value to facilitate everyday work and simplify weighing tasks.


  • Quality you can Trust – Adam's PT Platforms with GK-S are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Weigh Platform offers durable weighing with a capacity of 5000lb / 3000kg and accuracy (readability) of 1lb / 0.5kg
  • Rugged construction stands up to industrial use
  • Diamond-plate surface for added grip
  • Optional ramps facilitate loading and unloading
  • Approximately five-meter/15-foot shielded cable
  • Capacity tracker built into display for easily monitoring possible overloads
  • Selectable language for printing
  • Hold function freezes the displayed weight, allowing time to elapse without losing the result
  • Auto power-off to save energy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.