PT Stainless Steel Platforms-PT 110S-Capacity: 2500lb/1000kg Readability: 0.5lb/0.2kg

  • Mfr # PT 110S

  • Zoro # G114703214


product price:  $2,407.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Weighing Units
g / kg / lb / lb:oz / oz / N
Capacity
2500lb / 1000kg
Overall Width
39.4 in
Overall Length
39.4 in
Overall Depth
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT 110S
Zoro #
G114703214
UPC #
840886102302
Country of Origin
China

Dimensions

Overall Width
39.4 in
Overall Length
39.4 in
Overall Depth
4.3 in
Pan Dimensions
39.4 in x 39.4 in

Details

Weighing Units
g / kg / lb / lb:oz / oz / N
Capacity
2500lb / 1000kg
Special Features
IP66, Multiple Weighing units
Readability
0.5lb / 0.2kg
Material
Stainless steel
Application
Weighing

Description

PT stainless steel platforms are durable industrial scales that are used to weigh heavy or oversized objects on a warehouse floor. Ideal for weighing food products, chemicals, pharmaceuticals or mining materials, the PT stainless steel platform features an IP66 rating for protection against water and dust. Dust-proof and waterproof load cells are sealed and boast an IP67 rating.An easy-to-clean grade 304 stainless steel pan can tolerate frequent washing, while the sleek brushed surface helps prevent the accumulation of food and dirt particles. The reinforced frame beneath the platform provides strength and support.The PT stainless steel platform can be paired with an Adam indicator to provide enhanced features and functions such as dynamic animal weighing used for weighing livestock and checkweighing for ensuring product standardisation.For more information about the PT stainless steel platform, please .Specifications:Max Capacity: 2500lb / 1000kg, Readability: 0.5lb / 0.2kg, Repeatability: 1lb / 400g, Linearity: 1lb / 400g, Pan Size: 39.4in x39.4in / 1000x1000mm, Weighing Units: g, kg, lb, lb:oz, oz, N, Stabilization time: 2, Weighing Applications: Weighing, Parts counting, Checkweighing, Dynamic / animal weighing, Construction: Stainless steel, Category: Platform Scales, Washdown Scales, PT & PT-S Platform Scales, Overall Dimensions: 39.4inx39.4inx4.3in / 1000x1000x110mm.


  • •Quality you can Trust – Adam's PT Stainless Steel Platforms are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weigh Platform offers durable weighing with a capacity of 2500lb / 1000kg and accuracy (readability) of 0.5lb / 0.2kg
  • •IP66-rated for protection against water and dust
  • •Rugged stainless steel construction for ultimate durability
  • •Approximately three-meter/10-foot shielded cable
  • •Heavy-duty rubber feet ensure stability of unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.