PTM Drum & Wheelchair Platforms, PTM 500, GK-Plus, Cap: 1100lb/500kg Readability: 0.2lb/0.1kg W/Pillar

  • Mfr # PTM 500 [GK-Plus]

  • Zoro # G615887802


product price:  $1,654.99
/ea
Free Shipping & Returns

Key Features

Scale Readability
0.2lb / 0.1kg
Material
Mild steel base
For Use With
Weighing
Power Unit
Internal rechargeable battery / AC adapter
Weighing Units
g / kg / lb / oz / lb:oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTM 500 [GK-Plus]
Zoro #
G615887802
UPC #
840886112400
Country of Origin
China

Dimensions

Pan Dimensions
22.8" x 29.9" / 580 x 760mm
Weighing Surface Depth
22.8 in
Weighing Surface Width
29.9 in

Details

Scale Readability
0.2lb / 0.1kg
Material
Mild steel base
For Use With
Weighing
Power Unit
Internal rechargeable battery / AC adapter
Weighing Units
g / kg / lb / oz / lb:oz
Capacity
1100lb / 500kg
Calibration
External calibration
Interface
RS-232, Optional USB
Features
Backlit Display, Date, Time, External Calibration, Battery Power, RS-232, USB, Multiple Weighing units
Voltage
110-240V 50/60Hz 12-18 watt

Description

The PTM Drum and Wheelchair Platform Scale is a versatile solution designed to meet the demanding needs of both medical facilities and industrial environments. With its low-profile base and dual easy-access ramps, this scale ensures seamless transitions from floor to platform, making it ideal for weighing wheelchair occupants, barrels, drums, and loaded dollies.Crafted with a diamond plate surface, the PTM provides exceptional grip and a stable weighing area, ensuring safety and accuracy in every use. Its robust construction is complemented by heavy-duty rubber feet, which guarantee stability even in the most challenging conditions. The integrated handles and wheels enhance mobility, allowing for effortless relocation across various settings, from healthcare centers and elderly care homes to bustling warehouse floors.The PTM scale is available with a choice of Adam's advanced weighing indicators, including the GK and AE 403 models. The GK indicator offers the convenience of entering a numeric tare value, while the AE 403 is IP68 rated, making it perfect for dusty and wet environments. This flexibility ensures that the PTM can be tailored to meet specific operational requirements.Designed for durability and ease of use, the PTM scale features adjustable leveling feet for optimal setup and a three-meter/10-foot load cell cable for added convenience. Whether in a medical or industrial setting, the PTM Drum and Wheelchair Platform Scale stands as a reliable and efficient weighing solution, built to withstand the rigors of daily use. Specifications: Max Capacity: 1100lb / 500kg Readability: 0.2lb / 0.1kg Repeatability: 0.4lb / 100g Linearity: 0.4lb / 200g Pan Size: 22.8" x 29.9" / 580 x 760mm Weighing Units: g, kg, lb, oz, lb:oz Communications: RS-232, Optional USB Calibration: External calibration Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Dynamic / animal weighing, Net total weighing, Accumulation Construction: Mild steel base Category: Platform Scales About Adam For more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture.Adam weighing scales are designed to offer intuitive operation, durability, solid performance and value to facilitate everyday work and simplify weighing tasks.


  • Quality you can Trust – Adam's PTM Drum and Wheelchair Platforms are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Weigh Platform offers durable weighing with a capacity of 1100lb / 500kg and accuracy (readability) of 0.2lb / 0.1kg
  • Adjustable leveling feet help optimize setup
  • Built-in ramps on each side enable easy access
  • Diamond-plate surface for added grip
  • Heavy-duty rubber feet ensure stability of unit
  • Integrated wheels permit easy movement
  • Three-meter/10-foot load cell cable
  • Rugged construction stands up to industrial use
  • Ramps allow easy access for wheelchair use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.