Zoro Homepage

Raven Price Computing Retail Scale 6 lbs - 3 kg Capacity

  • Mfr # RAV 6Da

  • Zoro # G115963679


product price: $340.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAV 6Da
Zoro #
G115963679
UPC #
840886100636
Country of Origin
China

Description

The dual-range Raven scale facilitates efficient retail weighing and price computing. Backlit LCDs on the front and rear of the scale show weight unit price and total price so they are visible by both operator and customer. The Raven's large stainless steel pan removes for quick cleaning between sales. For fast configuration and easy operation the Raven has 44 keys some of which are color-coded to facilitate quick recognition of frequently used buttons. AC adapter and rechargeable battery are included. The Raven has EU Type Examination certification and NTEP approval. Features -EC type and OIML approved NTEP -Color-coded keys facilitate quick recognition of the most frequently used buttons -Lightweight design simplifies transport and portability -Large grade 304 stainless steel pan allows swift cleaning -Overload protection helps prevent damage to internal components -Solid ABS housing is durable for industrial uses -Adjustable non-slip feet can be locked to ensure balance is level -Product Look Up PLU memory locations store a range of items for recall as needed -Quick and easy configuration using the keypad -Backlit LCD shows weight unit price and total price to provide all key information simultaneously -AC adapter included -Rechargeable battery included for operation almost anywhere Specifications - Capacity: 3 lb / 6 lb - Weighing Units: lb:oz kg - Pan Size: 8.7 x 12.2 in. - Power Supply: 12VDC 1A adapter / Internal rechargeable battery - Net Weight: 8.5 lbs - Approvals: NTEP NTEP approval - Battery Life Hours: 80 - Readability: 0.001 lb / 0.002 lb - Stabilization Time: 1 - Linearity: lb / 0kg - Construction: ABS plastic - Operating Temperature: -10° to 40°C / 14° to 104°F - Display Digit Height: 0.7 in. / 18 mm - Dimension: 4.5 H x 13 W x 13.2 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.