Zoro Homepage

Remote Indicator, Digital, 12VDC

  • Mfr # AE 403

  • Zoro # G7614058


product price: $416.00
/ea
Free Shipping & Returns

Key Features

Material
RS232
Color
Blue, White
Overall Width
9 3/8 in
Includes
Color Coded Keys, Wall Mount Bracket
For Use With
General Weighing, Material Testing, Parts Counting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE 403
Zoro #
G7614058
UPC #
840886105020
Country of Origin
China

Dimensions

Overall Width
9 3/8 in
Overall Length
5 3/4 in
Overall Height
3 3/4 in
Display Character Height
1 5/8 in
Battery Size
6V
Cord Length
16 ft

Details

Item
Scale Remote Display
Material
RS232
Color
Blue, White
Includes
Color Coded Keys, Wall Mount Bracket
For Use With
General Weighing, Material Testing, Parts Counting
Standards
UL
Compatible Mfg. Model Number
19YN50, 19YN51, 19YN52, 19YN53, 19YN54, 48ZT91, 48ZT94
Number of Batteries Required
1
Number of Display Characters
6
Batteries Required
Yes
Display Type
LCD
Basic Power Source
Battery
Batteries Included
Yes
Includes Mounting Hardware
Stainless Steel
Battery Type
Alkaline
Weighing Units
kg, g, lb, oz, lb/oz, N
Interface
Yes
Plug Type
Two Prong
Voltage
6V DC
Number of Batteries Included
1
Scale Readability
Selectable
Power Unit
Power cord / Internal rechargeable battery

Description

Scale Remote Display, Display Type LCD, Overall Height 3 3/4 in, Overall Width 9 3/8 in, Overall Length 5 3/4 in, Voltage 6V DC, Weighing Units kg, g, lb, oz, lb/oz, N, Mounting Location Wall, Includes Mounting Hardware Stainless Steel, Material RS232, Number of Display Characters 6, Display Character Height 1 5/8 in, Cord Length 16 ft, Color Blue, White, Battery Type Alkaline, Number of Batteries Included 1, Number of Batteries Required 1, Plug Type Two Prong, Battery Size 6V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.