Replacement Parts for Scales - Clone - A
- Mfr # 700100204
- Zoro # G023360072
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Product Type
Scale Ramp
Material
Stainless Steel
Compatible Manufacturer Part Number
PT 15RS
Overall Width
59 1/8 in
Shell Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700100204
- Zoro #
- G023360072
- UPC #
- 0819309015017
- Country of Origin
- China
- Item
- Scale Ramp
- Product Type
- Scale Ramp
- Material
- Stainless Steel
- Compatible Manufacturer Part Number
- PT 15RS
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 59 1/8 in
Description
Scale Ramp, Overall Width 59 1/8 in, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.