Shop ADAM EQUIPMENT
See all product information
Create Account
Scale Indicators - CLONE 1
- Mfr # AE 403aM
- Zoro # G423946098
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Display Character Height
1 9/16 in
Interface
RS-232
Number of Batteries Required
1
Battery Type
Lead Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AE 403aM
- Zoro #
- G423946098
- UPC #
- 0840886105044
- Country of Origin
- China
- Material
- Stainless Steel
- Interface
- RS-232
- Number of Batteries Required
- 1
- Battery Type
- Lead Acid
- Number of Batteries Included
- 1
- Batteries Included
- Yes
- Item
- Scale Indicator
- Batteries Required
- Yes
- Compatible Manufacturer Part Number
- AELP 1000,AELP 2000,AELP 3000,GB 120,GB 130a,GB 16,GB 16a,GB 260a,GB 32,GB 35a,GB 60,GB 70a,GB 8,GF 1320a,GF 150,GF 165a,GF 300,GF 330a,GF 600,GF 660a,GF 75,PT 110,PT 110M,PT 110S,PT 112,PT 112M,PT 112S,PT 115,PT 115M,PT 115S,PT 210,PT 212,PT 215,PT 310,PT 310-10,PT 310-10S,PT 310-5,PT 310-5S,PT 310M,PT 312-10,PT 312-10S,PT 312-5,PT 312-5M,PT 312-5S,PT 312M,PT 315-10,PT 315-10S,PT 315-5,PT 315-5S,PT 315M,PT 512,PT 515,PTM 500,WB 150aM,WB 165a,WB 60aM,WB 70a,WF 150aM,WF 165a,WF 300aM,WF 330a,WL 300aM,WL 330a,WL 600aM,WS 15aM,WS 16a,WS 30aM,WS 35a,WS 60aM,WS 70a
- Weighing Units
- g, kg, lb, oz
- Shell Material
- Stainless Steel
Dimensions
- Display Character Height
- 1 9/16 in
- Overall Height
- 3 11/16 in
- Overall Length
- 5 11/16 in
- Overall Width
- 9 3/8 in
- Wire Rope Length
- 5 11/16 in
- Length
- 5 11/16 in
Description
Scale Indicator, Overall Height 3 11/16 in, Overall Width 9 3/8 in, Overall Length 5 11/16 in, Weighing Units g, kg, lb, oz, Mounting Location Wall, Material Stainless Steel, Display Character Height 1 9/16 in, Battery Type Lead Acid, Number of Batteries Included 1, Number of Batteries Required 1, Batteries Included Yes, Batteries Required Yes, Interface RS-232, Basic Power Source Battery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.