Scale Indicators - CLONE 1
- Mfr # AE 505
- Zoro # G923946031
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, tl
Batteries Included
Yes
Interface
RS-232, USB
Material
ABS
Battery Type
Lead Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AE 505
- Zoro #
- G923946031
- UPC #
- 0840886111021
- Country of Origin
- China
Dimensions
- Overall Width
- 4 7/8 in
- Display Character Height
- 8 in
- Overall Height
- 6 11/16 in
- Overall Length
- 11 13/16 in
- Wire Rope Length
- 11 13/16 in
- Length
- 11 13/16 in
Details
- Weighing Units
- ct, dr, g, kg, lb, mm, oz, T, tl
- Batteries Included
- Yes
- Interface
- RS-232, USB
- Material
- ABS
- Battery Type
- Lead Acid
- Voltage
- 12V DC
- Item
- Scale Indicator
- Number of Batteries Required
- 1
- Compatible Manufacturer Part Number
- AELP 1000,AELP 2000,AELP 3000,GB 120,GB 130a,GB 16,GB 16a,GB 260a,GB 32,GB 35a,GB 60,GB 70a,GB 8,GF 1320a,GF 150,GF 165a,GF 300,GF 330a,GF 600,GF 660a,GF 75,PT 110,PT 110M,PT 110S,PT 112,PT 112M,PT 112S,PT 115,PT 115M,PT 115S,PT 210,PT 212,PT 215,PT 310,PT 310-10,PT 310-10S,PT 310-5,PT 310-5S,PT 310M,PT 312-10,PT 312-10S,PT 312-5,PT 312-5M,PT 312-5S,PT 312M,PT 315-10,PT 315-10S,PT 315-5,PT 315-5S,PT 315M,PT 512,PT 515,PTM 500,WB 150aM,WB 165a,WB 60aM,WB 70a,WF 150aM,WF 165a,WF 300aM,WF 330a,WL 300aM,WL 330a,WL 600aM,WS 15aM,WS 16a,WS 30aM,WS 35a,WS 60aM,WS 70a
- Batteries Required
- Yes
- Display Type
- TFT Touchscreen
- Basic Power Source
- Battery/Electric
- Number of Batteries Included
- 1
- Shell Material
- ABS
Description
Scale Indicator, Display Type TFT Touchscreen, Overall Height 6 11/16 in, Overall Width 4 7/8 in, Overall Length 11 13/16 in, Voltage 12V DC, Weighing Units ct, dr, g, kg, lb, mm, oz, T, tl, Material ABS, Display Character Height 8 in, Battery Type Lead Acid, Number of Batteries Included 1, Number of Batteries Required 1, Batteries Included Yes, Batteries Required Yes, Interface RS-232, USB, Basic Power Source Battery/Electric
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.