Shop ADAM EQUIPMENT

Scale Indicators - CLONE 1

  • Mfr # GK-Plus

  • Zoro # G123946831


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
Basic Power Source
Battery/Electric
Number of Batteries Included
1
Display Character Height
1 5/8 in
Overall Width
5 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GK-Plus
Zoro #
G123946831
UPC #
0840886112684
Country of Origin
China

Dimensions

Display Character Height
1 5/8 in
Overall Width
5 11/16 in
Overall Height
3 11/16 in
Overall Length
9 3/8 in

Details

Compatible Manufacturer Part Number
Basic Power Source
Battery/Electric
Number of Batteries Included
1
Item
Scale Indicator
Number of Batteries Required
1
Display Type
LCD
Material
ABS
Interface
RS-232
Batteries Included
Yes
Battery Type
Lead Acid
Weighing Units
g, kg, lb, oz
Batteries Required
Yes

Description

Scale Indicator, Display Type LCD, Overall Height 3 11/16 in, Overall Width 5 11/16 in, Overall Length 9 3/8 in, Weighing Units g, kg, lb, oz, Mounting Location Wall, Material ABS, Display Character Height 1 5/8 in, Battery Type Lead Acid, Number of Batteries Included 1, Number of Batteries Required 1, Batteries Included Yes, Batteries Required Yes, Interface RS-232, Basic Power Source Battery/Electric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.