Zoro Homepage

Scale Protective Cover, Clear

  • Mfr # 302205006

  • Zoro # G7855547


product price: $21.25
/ea

Key Features

Material
Plastic
Finish
Smooth
For Use With
Adam CBC, CBD, CBK Scales
Color
Clear
Overall Width
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302205006
Zoro #
G7855547
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 1/2 in
Overall Height
4 1/4 in
Overall Depth
14 in

Details

Item
Scale Protective Cover
Material
Plastic
Finish
Smooth
For Use With
Adam CBC, CBD, CBK Scales
Color
Clear
Compatible Mfg. Model Number
CBC, CBD, CBK

Description

Scale Protective Cover, Overall Height 4 1/4 in, Overall Width 12 1/2 in, Overall Depth 14 in, Material Plastic, Compatible Mfg. Model Number CBC, CBD, CBK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.