Zoro Homepage

Scale Protective Cover, Clear

  • Mfr # 700200056

  • Zoro # G8322587


product price: $21.25
/ea

Key Features

Material
Plastic
Finish
Smooth
For Use With
Adam LBK Scales
Color
Clear
Overall Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700200056
Zoro #
G8322587
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 1/8 in
Overall Height
4 1/4 in
Overall Depth
9 1/8 in

Details

Item
Scale Protective Cover
Material
Plastic
Finish
Smooth
For Use With
Adam LBK Scales
Color
Clear
Compatible Mfg. Model Number
LBK 12a, LBK 65a, LBK 6a, LBK25a

Description

Scale Protective Cover, Overall Height 4 1/4 in, Overall Width 12 1/8 in, Overall Depth 9 1/8 in, Material Plastic, Compatible Mfg. Model Number LBK 12a, LBK 65a, LBK 6a, LBK25a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.