Scale Thermal Printer, 3 ft, Electric
Mfr # 1120015779
Zoro # G004217876
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Batteries Included
No
Interface
RS232
Plug Type
Three Prong
Batteries Required
No
Basic Power Source
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1120015779
Zoro #
G004217876
UPC #
-
Country of Origin
China
Dimensions
Cord Length
3 ft
For Core Dia.
3 in
Overall Width
4 3/4 in
Overall Depth
7 3/4 in
Overall Height
4 in
Details
Item
Scale Thermal Printer
Batteries Included
No
Interface
RS232
Plug Type
Three Prong
Batteries Required
No
Basic Power Source
Electric
Material
Plastic
Print Speed
2 in per Second
Color
Black
Includes
RS-232 Cable
Print Method
Direct Thermal
Description
Scale Thermal Printer, Overall Height 4 in, Overall Width 4 3/4 in, Print Method Direct Thermal, Print Speed 2 in per Second, Interface RS232, Includes RS-232 Cable, For Core Dia. 3 in, Cord Length 3 ft, Color Black, Batteries Required No, Batteries Included No, Compatible Grainger Part Number All Adam Equipment Balances, Overall Depth 7 3/4 in, Plug Type Three Prong, Material Plastic, Basic Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.