Shop ADAM EQUIPMENT

Shipping Scale, 0.2 kg/0.5 lb

  • Mfr # PT112
  • Zoro # G3498026

product price: 
$
1,272.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
Custom, g, kg, lb, lb/oz, N, oz
Capacity
1,000 kg, 2,500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT112
Zoro #
G3498026
UPC #
819309014966
Country of Origin
China

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
47 1/4 in
Overall Length
47 13/64 in
Overall Height
4 1/4 in
Overall Depth
47 1/4 in
Weighing Surface Height
4 3/8 in
Cord Length
3 ft

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
Custom, g, kg, lb, lb/oz, N, oz
Capacity
1,000 kg, 2,500 lb
Scale Graduations
0.2 kg/0.5 lb
Includes
Base
Washdown
No
Item
Shipping Scale
Standards
CE, FCC, UL Listed
Platform Material
Diamond Plated Steel
Scale Readability
0.2kg/0.5 lb.
Application Modes
Weighing
Color
Blue
Voltage
120 V AC
Basic Power Source
Electric
Scale Features
Diamond Plated Surface
Body Material
Steel
Weight Capacity
2,500 lb
Scale Type
Floor
Scale Application
Pallet Weighing
Calibration Certificate
No Certificate
Scale Use Location
Loading Dock
Batteries Included
No
Batteries Required
No
Weighing Surface Material
Steel
Product Type
Floor Scale
Scale Functions
Net Total Weighing
Weight Capacity - Imperial
2,500 lb
Power Source
Electric
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Shipping Scale, Scale Application Pallet Weighing, Scale Type Floor, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 2,500 lb, Weighing Units Custom, g, kg, lb, lb/oz, N, oz, Scale Graduations 0.2 kg/0.5 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Electric, Scale Functions Net Total Weighing, Scale Features Diamond Plated Surface, Scale Use Location Loading Dock, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.