Shop ADAM EQUIPMENT

Shipping Scale, 0.2 kg/0.5 lb

  • Mfr # PT112M
  • Zoro # G3497999

product price: 
$
1,260.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
2500lb / 1500kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT112M
Zoro #
G3497999
UPC #
819309017332
Country of Origin
China
Scale Sub-Category
General Purpose Scale
Scale Item
Floor Platform
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
2500lb / 1500kg
Scale Graduations
0.2 kg/0.5 lb
Washdown
No
Standards
NTEP 12-016
Scale Readability
0.2kg/0.5 lb.
Item
Shipping Scale
Application Modes
Weighing
Platform Material
Diamond Plated Steel
Color
Blue
Scale Use Location
Loading Dock
Batteries Required
No
Weighing Surface Material
Steel
Voltage
120 V AC
Basic Power Source
Electric
Weight Capacity
2,500 lb
Calibration Certificate
No Certificate
Scale Type
Floor
Batteries Included
No
Scale Application
Pallet Weighing
Body Material
Steel
Scale Features
Diamond Plated Surface
Readability
0.5lb / 0.2kg
Weight Capacity - Imperial
2,500 lb
Scale Functions
Net Total Weighing
Product Type
Floor Scale
Power Source
Electric
Power Source - TS Only
Electric
Power Source - old
Electric

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
47 1/4 in
Overall Length
47 13/64 in
Overall Height
4 1/4 in
Overall Depth
47 1/4 in
Cord Length
3 ft
Weighing Surface Height
4 3/8 in
Pan Dimensions
47.2 in x 47.2 in

Description

Shipping Scale, Scale Application Pallet Weighing, Scale Type Floor, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 2,500 lb, Weighing Units kg, lb, Scale Graduations 0.2 kg/0.5 lb, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Electric, Scale Functions Net Total Weighing, Scale Features Diamond Plated Surface, Scale Use Location Loading Dock, Washdown No, Color Blue

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.