Shipping Scales - CLONE 1
Mfr # GF 1320a
Zoro # G123357101
product price:Â $1,089.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GF 1320a
Zoro #
G123357101
UPC #
0840886105167
Country of Origin
China
Description
Industrial Bench Scales, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units kg, lb, Scale Graduations 0.1 lb/0.05 kg, Overall Width 31 1/2 in, Overall Depth 23 5/8 in, Overall Height 2 3/4 in, Scale Features Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Receiving, Shipping, Warehouse, Washdown No, Calibration Certificate Not Applicable, Cord Length 3 ft, Weighing Surface Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.