Shipping Scales - CLONE 1

  • Mfr # GF 165a

  • Zoro # G523361357


product price:  $794.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF 165a
Zoro #
G523361357
UPC #
0840886105150
Country of Origin
China

Description

Shipping Scales - CLONE 1, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units kg, lb, Scale Graduations 0.01 lb/0.005 kg, Overall Width 19 3/4 in, Overall Depth 15 3/4 in, Overall Height 2 5/8 in, Scale Features Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Receiving, Shipping, Warehouse, Cord Length 3 ft, Weighing Surface Material Stainless Steel, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.