Stainless Steel Platforms-WB 70a-Capacity: 70lb/32kg Readability: 0.005lb/0.002kg

  • Mfr # WB 70a

  • Zoro # G814703163


product price:  $1,025.99
/ea
Free Shipping & Returns

Key Features

Capacity
70lb / 32kg
Overall Width
11.8 in
Overall Length
20.1 in
Overall Depth
4.3 in
Readability
0.005lb / 2g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB 70a
Zoro #
G814703163
UPC #
840886107635
Country of Origin
China

Dimensions

Overall Width
11.8 in
Overall Length
20.1 in
Overall Depth
4.3 in
Pan Dimensions
11.8 in x 15.7 in

Details

Capacity
70lb / 32kg
Readability
0.005lb / 2g
Special Features
External Calibration, IP67, NSF,
Material
Stainless steel
Calibration
External calibration
Application
Weighing

Description

W series stainless steel platform scales offer exceptional durability and performance for the harshest environments. With an impressive IP68 washdown rating, the rugged W series boasts superior protection against dust and water ingress.Ideal for industrial use, the range is constructed of grade 304 stainless steel and can be used with any indicator, including Adam Equipments extensive selection of indicators. The scales also feature overload protection to help prevent damage to internal components, along with a level indicator and adjustable feet to ensure proper setup and optimum weighing results.Specifications:Max Capacity: 70lb / 32kg, Readability: 0.005lb / 0.002kg, Repeatability: 0.01lb / 5g, Linearity: 0.01lb / 5g, Pan Size: 11.8in x15.7in / 300x400mm, Stabilization time: 2Calibration: External calibration, Weighing Applications: Weighing, Construction: Stainless steel, Category: Platform Scales, Washdown Scales, Overall Dimensions: 11.8inx20.1inx4.3in / 300x510x110mm.


  • •Quality you can Trust – Adam's W Series Stainless Steel Platforms are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weigh Platform offers durable weighing with a capacity of 70lb / 32kg and accuracy (readability) of 0.005lb / 0.002kg
  • •Rugged stainless steel construction for ultimate durability
  • •IP68-rated for protection against water and dust
  • •Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
  • •Large, grade 304 stainless steel pan allows swift cleaning
  • •Overload protection helps prevent damage to internal components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.