Zoro Homepage

Stainless Steel Washdown Platform Scale

  • Mfr # PT 315-5S [AE403a]

  • Zoro # G0588614


product price: $3,524.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Weighing Units
g, kg, lb, lb:oz, oz, N
Scale Readability
1lb / 0.5kg
Pan Dimensions
59.1" x59.1" / 1500x1500mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT 315-5S [AE403a]
Zoro #
G0588614
UPC #
840886109271
Country of Origin
China

Dimensions

Pan Dimensions
59.1" x59.1" / 1500x1500mm

Details

Weighing Units
g, kg, lb, lb:oz, oz, N
Item
Platform Scale,Stainless Steel Washdown
Scale Readability
1lb / 0.5kg

Description

Platform Scale,Stainless Steel Washdown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.