Swift Price Computing Retail Scales-Capacity: 6kg / 15kg Readability: 2g / 5g (With Pillar)
- Mfr # SWZ 15DP
- Zoro # G423366063
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Scale Display
Backlit LCD with 0.6" / 15mm high digits
Calibration
External Calibration
Width
12.4 in
Length
14 in
Display
Backlit LCD with Pillar Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWZ 15DP
- Zoro #
- G423366063
- UPC #
- 840886103439
- Country of Origin
- China
- Scale Display
- Backlit LCD with 0.6" / 15mm high digits
- Calibration
- External Calibration
- Display
- Backlit LCD with Pillar Display
- Power Source
- 12VDC 800mA Adapter
- Special Features
- Backlit Display, Date, Time, EC Type Approval, External Calibration, Tare, Measurement Canada, NRCS, NTEP, Battery Power, RS-232, USB, Multiple Weighing units
- Weighing Units
- kg / g
- Capacity
- 6kg / 15kg
- Interface - Lab Equipment
- RS-232 / Optional USB
- Material
- ABS Plastic
- Readability
- 2g / 5g
Dimensions
- Width
- 12.4 in
- Length
- 14 in
- Overall Depth
- 21.1 in
- Pan Dimensions
- 11.8" x 8.3" / 300 x 210mm
Description
Effortlessly streamline your retail operations with the Swift Price Computing Retail Scales, designed for dynamic environments like mom-and-pop stores, delis, butcher shops, and farmers markets. Swift scales offer the flexibility of rechargeable battery power, enabling seamless mobility and convenience wherever weighing is needed. With the ability to store up to 161 PLUs, Swift ensures quick and efficient price recall, enhancing customer service and operational efficiency. Certified by NTEP and Measurement Canada, Swift scales are legally approved for trade in the U.S. and Canada, providing peace of mind and compliance in weight-based pricing. The robust ABS plastic construction and stainless steel top pan are not only durable but also easy to clean, with innovative drip channels to manage spills effectively. Swift scales cater to diverse retail needs with multiple currency capabilities and multilingual data output. The dual LCD displays present weight, unit price, and total price to both the user and customer, ensuring transparency and accuracy. The rear display, available in pillar-mounted or back-of-scale configurations, allows customers to verify their purchases effortlessly. Data management is simplified with Swift's RS-232 interface and optional USB connectivity, facilitating quick data transfer to computers or printers. Additional features like adjustable leveling feet, color-coded keys, and overload protection enhance usability and durability. The auto power-off function conserves battery life, making Swift an ideal choice for on-the-go retail settings like farm markets and produce stands. Elevate your retail experience with Swift's reliable, efficient, and user-friendly design, ensuring precise and hassle-free price computing in any trade setting.Specifications:
- Max Capacity: 6kg / 15kg
- Readability: 2g / 5g
- Pan Size: 11.8in x 8.3in / 300 x 210mm
- Weighing Units: kg, g
- Stabilization time: 2
- Communications: RS-232, Optional USB
- Calibration: External calibration
- Display: Backlit LCD with 0.6in / 15mm high digits
- Weighing Applications: Weighing, Price computing
- Construction: ABS plastic
- Category: Pricing-Retail Scales, Legal For Trade Scales, 2024 DE Autumn Sale, 2024 EU Autumn Sale, 2024 FR Autumn Sale, 2024 UK Autumn Sale, 2024 ZA Autumn Sale, NATRESTSHOW25
- Overall Dimensions: 12.4inx14.0inx21.1in / 315x355x535mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.