Swift Price Computing Scale-SWZ 30DPa-Capacity: 15 lb/30 lb Readability0.005lb/0.01lb

  • Mfr # SWZ 30DPa

  • Zoro # G014703208


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
lb
Capacity
15 lb / 30 lb
Overall Width
12.4 in
Overall Length
14.0 in
Overall Depth
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWZ 30DPa
Zoro #
G014703208
UPC #
840886110314
Country of Origin
China

Dimensions

Overall Width
12.4 in
Overall Length
14.0 in
Overall Depth
20.9 in
Pan Dimensions
11.8 in x 8.3 in

Details

Weighing Units
lb
Capacity
15 lb / 30 lb
Material
ABS plastic
Interface - Lab Equipment
RS-232 / Optional USB
Calibration
N
Power Source
12VDC 800mA adapter
Readability
0.005lb / 0.01lb
Special Features
Backlit Display, Date, Time, EC Type Approval, External Calibration, Tare, Measurement Canada, NRCS, NTEP, Battery Power, RS-232, USB, Multiple Weighing units
Display
Backlit LCD with 0.6" / 15mm high digits
Application
Weighing
Voltage
100-240V 50-60Hz 0.4A

Description

Swift scale provides speedy, efficient weighing and price computing, making it well-suited for use in trade settings where pricing is contingent on weight. ABS plastic construction and stainless steel top pan are easy to clean, so users can keep work areas tidy. Specially designed drip channels below the pan help divert spills. Up to 161 product prices can be stored in the scales memory, allowing speedy recall with a few simple key strokes. Swift is designed with multiple currency capability and is able to produce data in several different languages. Well-suited for catering or deli use, the Swift displays weight, unit price and total to both the user and customer on front and rear LCDs. The rear display can be mounted either on a pillar or back of the scale, allowing shoppers to simultaneously view and verify quantity and price. Quickly transmit data from the Swift to a computer or printer via the RS-232 interface or optional USB. Swift is powered by rechargeable battery, making it ideal for use at farm markets or produce stands. An auto power-off feature helps conserve battery life. These SWZ versions have NTEP approval and can be used for legal for trade applications in the United States.


  • •Quality you can Trust – Adam's Swift Price Computing Retail Scales are high quality Weighing Scale>Price Computing Scales that are designed for professionals. Our Weighing Scale>Price Computing Scales are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weighing Scale>Price Computing Scales offers durable weighing with a capacity of 15 lb / 30 lb and accuracy (readability) of 0.005lb / 0.01lb
  • •Backlit LCD shows weight, unit price and total price, to provide all key information simultaneously
  • •Rear display mounted on a pillar or back of the scale lets customers see key data
  • •Adjustable leveling feet help optimize setup
  • •Color-coded keys facilitate quick recognition of the most frequently used buttons
  • •RS-232 interface is available to provide speedy connection to computers and printers
  • •Optional USB interface simplifies data communication
  • •Overload protection helps prevent damage to internal components
  • •Drip channels help divert spills away from the scales internal components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.