Swift Price Computing ScaleSWZ 15DPa-Capacity: 6 lb/15 lb Readability 0.002lb/0.005lb
- Mfr # SWZ 15DPa
- Zoro # G214703183
Key Features
Specifications
Product Information
- MFR #
- SWZ 15DPa
- Zoro #
- G214703183
- UPC #
- 840886103439
- Country of Origin
- China
Dimensions
- Overall Width
- 12.4 in
- Overall Length
- 14.0 in
- Overall Depth
- 20.9 in
- Pan Dimensions
- 11.8 in x 8.3 in
Details
- Weighing Units
- lb
- Capacity
- 6 lb / 15 lb
- Material
- ABS plastic
- Power Source
- 12VDC 800mA adapter
- Interface - Lab Equipment
- RS-232 / Optional USB
- Special Features
- Backlit Display, Date, Time, EC Type Approval, External Calibration, Tare, Measurement Canada, NRCS, NTEP, Battery Power, RS-232, USB, Multiple Weighing units
- Display
- Backlit LCD with 0.6" / 15mm high digits
- Calibration
- N
- Readability
- 0.002lb / 0.005lb
- Application
- Weighing
- Voltage
- 100-240V 50-60Hz 0.4A
Description
Swift scale provides speedy, efficient weighing and price computing, making it well-suited for use in trade settings where pricing is contingent on weight. ABS plastic construction and stainless steel top pan are easy to clean, so users can keep work areas tidy. Specially designed drip channels below the pan help divert spills. Up to 161 product prices can be stored in the scales memory, allowing speedy recall with a few simple key strokes. Swift is designed with multiple currency capability and is able to produce data in several different languages. Well-suited for catering or deli use, the Swift displays weight, unit price and total to both the user and customer on front and rear LCDs. The rear display can be mounted either on a pillar or back of the scale, allowing shoppers to simultaneously view and verify quantity and price. Quickly transmit data from the Swift to a computer or printer via the RS-232 interface or optional USB. Swift is powered by rechargeable battery, making it ideal for use at farm markets or produce stands. An auto power-off feature helps conserve battery life. These SWZ versions have NTEP approval and can be used for legal for trade applications in the United States.
- •Quality you can Trust – Adam's Swift Price Computing Retail Scales are high quality Weighing Scale>Price Computing Scales that are designed for professionals. Our Weighing Scale>Price Computing Scales are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
- •Performance you need – The Weighing Scale>Price Computing Scales offers durable weighing with a capacity of 6 lb / 15 lb and accuracy (readability) of 0.002lb / 0.005lb
- •Backlit LCD shows weight, unit price and total price, to provide all key information simultaneously
- •Rear display mounted on a pillar or back of the scale lets customers see key data
- •Adjustable leveling feet help optimize setup
- •Color-coded keys facilitate quick recognition of the most frequently used buttons
- •RS-232 interface is available to provide speedy connection to computers and printers
- •Optional USB interface simplifies data communication
- •Overload protection helps prevent damage to internal components
- •Drip channels help divert spills away from the scales internal components
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.