Adam Equipment
Mechanical Compact Bench Scale 610g Capacity
Mfr # TBB610S
Zoro # G5199871
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Beam Balance
- Digital/Mechanical Mechanical
- Weighing Units g
- Capacity 610 g
- Scale Graduations 0.1 g
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, AST PK SAN2093224
- CURAD Tape, Roll, Paper, 2"X10yd, PK6 NON270002
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Black 2pk 22212
- NATIONAL CHECKING National Checking Company 1 Part 16 Line Green Guest Checks, PK5000 G3616
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity CPWPLUS 6
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity CPWPLUS 75M
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity GBC 35a
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity CPWPLUS 200M
- ADAM EQUIPMENT Digital Compact Bench Scale 120g Capacity HCB 123
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. LBX6
- LAB SAFETY SUPPLY Digital Compact Bench Scale 2000g Capacity 30467952
- Adam Equipment Shipping & Packing Scales