Zoro Homepage

Triple Beam Balance Weights, Tare Bar

  • Mfr # TBB 2610T

  • Zoro # G8869485


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g
Scale Readability
0.1g
Pan Dimensions
6.0 in
Readability
0.1g
Capacity
2610g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBB 2610T
Zoro #
G8869485
UPC #
819309015567
Country of Origin
China

Dimensions

Pan Dimensions
6.0 in

Details

Weighing Units
g
Item
Triple Beam Balance,Weights,Tare Bar
Scale Readability
0.1g
Readability
0.1g
Capacity
2610g

Description

Triple Beam Balance,Weights,Tare Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.