W Series Approved Stainless Steel Platforms, Cap: 300lb/150kg Readability: 0.05lb/0.02kg

  • Mfr # WF 300aM

  • Zoro # G115887821


product price:  $1,367.99
/ea
Free Shipping & Returns

Key Features

For Use With
Weighing
Scale Readability
0.05lb / 0.02kg
Capacity
300lb / 150kg
Material
Stainless steel
Calibration
External calibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WF 300aM
Zoro #
G115887821
UPC #
840886112240
Country of Origin
China

Dimensions

Pan Dimensions
19.7" x 15.7" / 500 x 400mm
Weighing Surface Depth
19.7 in
Weighing Surface Width
15.7 in

Details

For Use With
Weighing
Scale Readability
0.05lb / 0.02kg
Capacity
300lb / 150kg
Material
Stainless steel
Calibration
External calibration
Features
External Calibration, IP68, Measurement Canada, NTEP, NSF,

Description

Engineered for the most demanding industrial environments, the W Series Approved Stainless Steel Platforms from Adam Equipment deliver unmatched durability and precision. Crafted from robust grade 304 stainless steel, these platform scales are designed to withstand the rigors of daily use while maintaining exceptional performance. The IP68 washdown rating ensures superior protection against dust and water ingress, making them ideal for harsh conditions where hygiene and cleanliness are paramount.The W Series platforms are versatile and compatible with any indicator, including Adam Equipments comprehensive range of indicators, allowing for seamless integration into your existing systems. The large stainless steel pan facilitates swift and easy cleaning, ensuring minimal downtime and maximum efficiency in your operations.To guarantee accurate and reliable results, the W Series features a level indicator and adjustable feet, enabling precise balance setup. Additionally, the built-in overload protection safeguards the internal components from potential damage, extending the lifespan of your equipment and ensuring consistent performance.Whether you're in food processing, pharmaceuticals, or any other industry requiring robust weighing solutions, the W Series Approved Stainless Steel Platforms offer the reliability and resilience you need. Trust in Adam Equipments commitment to quality and innovation to enhance your operational efficiency and accuracy. Specifications: Max Capacity: 300lb / 150kg Readability: 0.05lb / 0.02kg Repeatability: 0.1lb / 40g Pan Size: 19.7" x 15.7" / 500 x 400mm Stabilization time: 2 Calibration: External calibration Weighing Applications: Weighing Construction: Stainless steel Category: Platform Scales, Washdown Scales About Adam For more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture.Adam weighing scales are designed to offer intuitive operation, durability, solid performance and value to facilitate everyday work and simplify weighing tasks.


  • Quality you can Trust – Adam's W Series Approved Stainless Steel Platforms are high quality Weigh Platform that are designed for professionals. Our Weigh Platform are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Weigh Platform offers durable weighing with a capacity of 300lb / 150kg and accuracy (readability) of 0.05lb / 0.02kg
  • Rugged stainless steel construction for ultimate durability
  • IP68-rated for protection against water and dust
  • Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
  • Large, grade 304 stainless steel pan allows swift cleaning
  • Overload protection helps prevent damage to internal components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.