W Series Stainless Steel Platform 165lb / 75kg Capacity x 0.01lb / 0.005kg Readability

  • Mfr # WF 165A

  • Zoro # G809238632


product price:  $1,304.99
/ea
Free Shipping & Returns

Key Features

Readability
0.01lb / 5g
Pan Dimensions
19.7 in x 15.7 in
Capacity
165lb / 75kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF 165A
Zoro #
G809238632
UPC #
840886105822
Country of Origin
China

Dimensions

Pan Dimensions
19.7 in x 15.7 in

Details

Readability
0.01lb / 5g
Capacity
165lb / 75kg

Description

The W series of washdown platform scales stands up to demanding industrial environments with its rugged stainless steel construction. The IP68-rated range can be paired with any Adam Equipment indicator for an unbeatable combination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.