W Series Stainless Steel Platform 16lb / 8kg Capacity x 0.001lb / 0.0005kg Readability

  • Mfr # WS 16A

  • Zoro # G409238629


product price:  $820.00
/ea
Free Shipping & Returns

Key Features

Readability
0.001lb / 0.5g
Pan Dimensions
9.8 in x 9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS 16A
Zoro #
G409238629
UPC #
840886105785
Country of Origin
China

Dimensions

Pan Dimensions
9.8 in x 9.8 in

Details

Capacity
16lb / 8kg
Readability
0.001lb / 0.5g

Description

The W series of washdown platform scales stands up to demanding industrial environments with its rugged stainless steel construction. The IP68-rated range can be paired with any Adam Equipment indicator for an unbeatable combination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.