W Series Stainless Steel Platform 35lb / 16kg Capacity x 0.002lb / 0.001kg Readability
Mfr # WS 35A
Zoro # G509238628
product price:Â $820.00
/ea
Free Shipping & Returns
Key Features
Pan Dimensions
9.8 in x 9.8 in
Readability
0.002lb / 1g
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS 35A
Zoro #
G509238628
UPC #
840886105792
Country of Origin
China
Dimensions
Pan Dimensions
9.8 in x 9.8 in
Details
Readability
0.002lb / 1g
Capacity
35lb / 16kg
Description
The W series of washdown platform scales stands up to demanding industrial environments with its rugged stainless steel construction. The IP68-rated range can be paired with any Adam Equipment indicator for an unbeatable combination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.