Zoro Homepage

Washdown Scale, SS, 40x40", 5000 lb.x1 lb.

  • Mfr # PT 310-5S

  • Zoro # G3552643


product price: $2,434.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Weighing Units
g, kg, lb, lb:oz, oz, N
Scale Readability
1lb / 0.5kg
Pan Dimensions
39.4 in x 39.4 in
Readability
1lb / 0.5kg
Capacity
5000lb / 3000kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT 310-5S
Zoro #
G3552643
UPC #
819309015062
Country of Origin
China

Dimensions

Pan Dimensions
39.4 in x 39.4 in

Details

Weighing Units
g, kg, lb, lb:oz, oz, N
Item
Washdown Scale,SS,40x40",5000 lb.x1 lb.
Scale Readability
1lb / 0.5kg
Readability
1lb / 0.5kg
Capacity
5000lb / 3000kg

Description

Washdown Scale,SS,40x40 In.,5000 lb.x1 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.