Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Scale, SS, 48x48", 2500 lb.x.5 lb.

  • Mfr # PT 112S

  • Zoro # G3552740


product price: $2,799.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Weighing Units
g, kg, lb, lb:oz, oz, N
Scale Readability
0.5lb / 0.2kg
Pan Dimensions
47.2 in x 47.2 in
Readability
0.5lb / 0.2kg
Capacity
2500lb / 1000kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT 112S
Zoro #
G3552740
UPC #
840886101848
Country of Origin
China

Dimensions

Pan Dimensions
47.2 in x 47.2 in

Details

Weighing Units
g, kg, lb, lb:oz, oz, N
Item
Washdown Scale,SS,48x48",2500 lb.x.5 lb.
Scale Readability
0.5lb / 0.2kg
Readability
0.5lb / 0.2kg
Capacity
2500lb / 1000kg

Description

Washdown Scale,SS,48x48 In.,2500 lb.x.5 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.