Shop ADAMS
Create Account
242533 Big Easy Stack Table; Gray - 17.75 x 18.9 x 18.9 in.
- Mfr # 242533
- Zoro # G404014846
product price:Â
$
82.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242533
- Zoro #
- G404014846
- UPC #
- 37063118939
- Country of Origin
- United States
Description
Features
- An attractive wood grain finish
- High quality molded resin for hassle free maintenance and all weather performance
- For use with the big easy adirondack chairs
- Color: Gray
- Finish: Wood Grain
- Capacity: 15 lbs
- Country of Origin: USA
- Dimension: 17.75" x 18.9" x 18.9"
- Weight: 25.13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.