Shop BAXTON STUDIO
See all product information
Create Account
Akanji Marble Coffee Table, Square
- Mfr # 270-14711-ZORO
- Zoro # G823547291
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Tabletop: Marble; Underneath Tabletop: MDF
Frame Material
Steel Metal
Height
15 in
Assembled/Unassembled
Assembled
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14711-ZORO
- Zoro #
- G823547291
- UPC #
- 193271497959
- Country of Origin
- China
Dimensions
- Height
- 15 in
- Width
- 36 in
- Length
- 36 in
Details
- Tabletop Material
- Tabletop: Marble; Underneath Tabletop: MDF
- Frame Material
- Steel Metal
- Assembled/Unassembled
- Assembled
- Shape
- Square
- For Use With
- Living Room
- Style
- Modern
- Tabletop Color
- Marble White, Gold
Description
Infuse the atmosphere of your space with the delightfully avantgarde charm of the Akanji coffee table. Made in India, this modern piece consists of a forged metal frame topped with a solid marble tabletop. The metal frame features a hammered texture handmade by skilled craftsmen for a lively, unrefined look rich with bold character. Its broad tabletop adeptly anchors open layouts while the crisscross base provides excellent stability in sleek design. Splendidly balanced between artisanal design and utility, the Akanji coffee table is a fantastic centerpiece for any open layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.