Shop ADAMS
8039556 Quik-Fold Rectangular Merlot Polyresin Side Table
Mfr # 8039556
Zoro # G803979029
product price:Â $47.45
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8039556
Zoro #
G803979029
UPC #
37063121632
Country of Origin
United States
Description
The perfect folding table for camping RVs and sporting events! Now even more stable! Using an innovative clip and hook system our newly designed table with the Lock-N-Place feature is designed to keep your table securely together when repositioning! The Quik-Fold Side Table is the perfect accent table for the patio or pool holding laptops books snacks sunglasses and more. Folds flat for out-of-the-way storage like dorm rooms and apartment patios. Weighing in at only 3 pounds it easily supports up to 25 pounds.
Specifications- Color: Merlot
- Tabletop Material: Polyresin
- Frame Material: Polyresin
- Assembly Required: No
- Weather Resistant: Yes
- Table Shape: Rectangular
- Width: 17.375 in.
- Height: 19.75 in.
- Length: 15.25 in.
- UV Protected: Yes
- Country of Origin: United States
- Weight: 3.48 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.