Big Easy Gray Resin Adirondack Chair
- Mfr # 258408
- Zoro # G921883765
product price:Â
$
118.99
/ea
Key Features
Color
Gray
Seat Height
18.14 in
Chair Depth
29.5 in
Weight Capacity
350 lbs
Seat Width
21.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 258408
- Zoro #
- G921883765
- UPC #
- 37063116836
- Country of Origin
- United States
Dimensions
- Seat Height
- 18.14 in
- Chair Depth
- 29.5 in
- Seat Width
- 21.53 in
- Chair Width
- 31.3 in
- Seat Depth
- 19.25 in
- Chair Height
- 45.7 in
Details
- Color
- Gray
- Weight Capacity
- 350 lbs
- Material
- Resin
- Color Family
- Gray
Description
High quality weather resistant resin. Incorporates larger overall proportions a retractable cup holder and vertically upright ergonomic back design. Simulated wood grain finish. Seat dimensions: 21.53 In. W. x 18.14 In. H. Stackable. 10.95 Lb. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.