Adams Business Forms DC4705 4.18 x 7.18 in. Carbonless Duplicate Sales Order Book; 50 Sets

  • Mfr # DC4705

  • Zoro # G904044435


product price: $20.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC4705
Zoro #
G904044435
UPC #
50087958470524
Country of Origin
Mexico

Description

Features
  • 2-part carbonless
  • Wraparound cover attached to back of book to place between sets
  • 50 Sets per book
  • Consecutively numbered within each book
  • Space at top for company stamp
  • 50 Sets per book
Specifications
  • Size: 4.18 x 7.18 in.
  • Weight: 0.32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.