Adams Business Forms SC1153WS Write N Stick Message Pad 5-1/4 x 2-3/4 Carbonless 2-Part 200 Sets/Pd

  • Mfr # SC1153WS

  • Zoro # G303865013


product price: $30.15
/ea

Key Features

Sheet Size
5.25" Width x 11" Length
Number of Sheets
200
Features
Self-adhesive
Binding
Spiral Bound
Number of Parts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1153WS
Zoro #
G303865013
UPC #
087958720068
Country of Origin
United States

Dimensions

Sheet Size
5.25" Width x 11" Length

Details

Number of Sheets
200
Item
Message Book
Features
Self-adhesive
Binding
Spiral Bound
Number of Parts
2
Number of Forms per Sheet
4
Series
Write n' Stick
Sheet Color
Assorted

Description

Give your messages the attention they deserve. Stick your messages where they will get noticed with the repositionable adhesive on the back of part one while part two remains in spiral binding for your permanent records. Carbonless.
  • Form Size (W x H): 5-1/4" x 2-3/4".
  • Forms Per Page: 4.
  • Sheet Size: 5-1/4 x 11.
  • Principal Heading(s): Message For.
  • Layout: Four Forms Down Page.
  • Copy Types: Carbonless Duplicate.
  • Binding: Side.
  • Binding: Spiral.
  • Paper Color(s): Blue.
  • Paper Color(s): White.
  • Print and Ruling Color(s): Blue.
  • Copy Paper Color(s): Canary.
  • Form Special Features: Carbonless Duplicate.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.