Book, Carbonless, Sales Form
Mfr # TC4705
Zoro # G7494536
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Weight
0.394 lbs
Color
White
Number of Duplicates
Three-Part Carbonless
Paper Color
Canary; Pink
Style
Forms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC4705
Zoro #
G7494536
UPC #
087958470536
Country of Origin
Mexico
Dimensions
Sheet Size
4.19 in x 7.19 in
Form Size
4.19 x 6.69
Details
Item
Book,Carbonless,Sales Form
Weight
0.394 lbs
Color
White
Number of Duplicates
Three-Part Carbonless
Paper Color
Canary; Pink
Style
Forms
Number of Sheets
1 Form per Page
Dated/Undated
Undated
Format Indicator
Pad
Print and Ruling Color
Blue
Product Type
Invoice/Receipt
Forms per Pad/Book
50
Binding Type
Glued
Numbering Color
Red
Number of Forms
50
Description
Book,Carbonless,Sales Form
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.