Zoro Homepage

Important Message Book, Two-Part Carbonless, 4 Forms/Sheet, 200 Forms Total

  • Mfr # SC1184D

  • Zoro # G815509146


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Sheet Size
11 x 8.25
Color
Pink/White
Cover Material
Laminated Paperboard (Front); 27-pt Fiberboard (Back)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1184D
Zoro #
G815509146
UPC #
87958411843
Country of Origin
United States

Dimensions

Sheet Size
11 x 8.25

Details

Color
Pink/White
Cover Material
Laminated Paperboard (Front); 27-pt Fiberboard (Back)

Description

Take note of important messages easily and efficiently with Adams Important Message Book. Pre-formatted forms provide prompts for all the important details: intended recipient, date, time, comprehensive contact details, means of contact, action-requested, message-taker's name as well as plenty of ruled space for the body of the message. Carbonless, multi-part format allows you to pass along priority messages and keep a copy in the book for administrative tasks. Spiral binding keeps the copies secure while allowing the book to lay flat when open.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.