
Important Message Book, Two-Part Carbonless, 4 Forms/Sheet, 400 Forms Total
Mfr # SC1187D
Zoro # G423331894
product price:Â $16.15
/eaKey Features
Sheet Size
11 in x 8.25 in
Format
Horizontal/Vertical: Two Down, Two Across
Print and Ruling Color
Black
Form Type
Memo/Message
Number of Forms
400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SC1187D
Zoro #
G423331894
UPC #
87958711875
Country of Origin
United States
Dimensions
Sheet Size
11 in x 8.25 in
Form Size
5.5 in x 3.88 in
Details
Item
Message Book
Format
Horizontal/Vertical: Two Down, Two Across
Print and Ruling Color
Black
Form Type
Memo/Message
Number of Forms
400
Principal Heading
Important Message
Binding Type
Spiral Coil
Paper Color
Canary, Pink/White
Paper Basis Weight
15 lb
Forms per Page
4
Description
Take note of important messages easily and efficiently with Adams Important Message Book. Pre-formatted forms provide prompts for all the important details: intended recipient, date, time, comprehensive contact details, means of contact, action-requested, message-taker's name as well as plenty of ruled space for the body of the message. Carbonless, multi-part format allows you to pass along priority messages and keep a copy in the book for administrative tasks. Spiral binding keeps the copies secure while allowing the book to lay flat when open.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.