Pre-Printed Heavy-Duty Reinforced File Pocket, 2in Expansion, Letter Size, Manila, 15PK (Discontinued)
- Mfr # 9294E
- Zoro # G015509939
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9294E
Zoro #
G015509939
UPC #
-
Country of Origin
Mexico
Dimensions
Height
9.5 in
Width
11.75 in
Size
Letter
Details
Tab Cut
Straight
Item
Open Pocket Expandable Document Pockets & Wallets
Number of Pockets
1
Tab Type
Top Tab
Material
Manila
Color
Manila
Description
Organize work orders, invoices and other project information with these expanding job folders. Three-sided closures keep paper secure inside, while the thumb-cut fronts offer easy access to the documents stored inside. Each jacket features a preprinted form with inputs for job names, materials, labor costs and other important details. With 2in expansions, these Adams manila job folders hold thick stacks of paperwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.